Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 20 mm Crimp Top Headspace Vials, 23 mm Outer Diameter
SDP

Catalog No. 15111760 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Amber
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-111-760 Amber
15-111-753 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-111-760 Supplier DWK Life Sciences Supplier No. 206000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MicroLiter 20 mm Crimp Top Headspace Vials, 23 mm Outer Diameter are precleaned and packaged in an ISO Class 7 (Class 10,000) cleanroom, bearing the Class 10K seal, exceeding most OEM requirements at no additional cost.

  • Available in clear or amber USP Type I borosilicate glass
  • Curved or flat bottom options to suit autosampler requirements
  • Silanized or untreated surface available
  • Beveled crimp top finish provides a sturdy rim that presses into the septum for an effective seal
  • Precleaned and packaged in an ISO Class 7 (Class 10,000) cleanroom, bearing the Class 10K seal
  • Cleaner vials improve chromatographic performance by eliminating almost all particulates
  • Exceeds most OEM requirements at no additional cost
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 23 mm
Material Borosilicate Glass (Type 1)
Sterility Non-sterile
Volume (Metric) 20 mL
Insert Type Curved Bottom
Material (Coating) Untreated
No. per Pack 100
Product Line MicroLiter
Quantity 100/Pk.
Closure Size 20 mm
Marking Spot No
For Use With (Equipment) PerkinElmer, Tekmar Autosamplers
Autoclavable Autoclavable
Height (Metric) 75 mm
Preservative None
Product Type Crimp Top Headspace Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.