Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ MicroLiter 20mm Extended Apron Magnetic Crimp Top Headspace Vial Seals
SDP

Catalog No. 15111639 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Gold
Silver
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-111-639 Gold
15-111-634 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-111-639 Supplier DWK LIFE SCIENCES™ Supplier No. 200000MS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MicroLiter 20mm Extended Apron Magnetic Crimp Top Headspace Vial Seals are designed for use with 20mm headspace vials and are available in multiple colors and septa types, providing a reliable crimp seal for GC and headspace sampling applications.

  • Extended apron design provides a secure magnetic crimp seal for 20mm headspace vials
  • Available in multiple colors for easy sample identification and organization
  • Compatible with a range of septa types to suit different analytical applications
  • Designed for use in GC and headspace sampling workflows
  • Supplied in packs of 100
TRUSTED_SUSTAINABILITY

Specifications

Color Gold
Diameter (Metric) Outer 20 mm
Material Magnetic Steel
Pre-slit No
Sterility Non-sterile
Septum None
Quantity 100/Pk.
Closure Size 20 mm
For Use With (Equipment) 20 mm Headspace Septa - MicroLiter
Autoclavable Not Autoclavable
Product Type Magnetic Crimp Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.