Learn More
DWK Life Sciences MicroLiter 20mm Magnetic Crimp Top Headspace Vial Seals
Shop All DWK Life Sciences Products

Description
Specifications
Specifications
| Material (Liner) | Chemically Inert Butyl |
| Color | Gold |
| Material | Steel |
| Pre-slit | No |
| Septum | Butyl |
| Quantity | 100 |
| Closure Size | 20 mm |
| For Use With (Equipment) | 20 mm Headspace Vials - MicroLiter |
| Product Type | Crimp Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.