Learn More
DWK LIFE SCIENCES™ MicroLiter 20mm Magnetic Crimp Top Headspace Vial Seals
Shop All DWK Life Sciences Products

Description
- 20mm magnetic crimp top seals designed for headspace vials
- Available in gold and silver cap colors
- Multiple septa types available including butyl, PTFE/butyl, molded PTFE/butyl, natural PTFE/blue silicone, tan PTFE/white silicone, and aluminum foil/silicone
- Compatible with headspace sampling and chromatography systems
- Supplied in packs of 100
- Offered by DWK Life Sciences under the WHEATON MicroLiter brand
Specifications
Specifications
| Material (Liner) | PTFE/Butyl |
| Color | Silver |
| Diameter (Metric) Outer | 20 mm |
| Material | Steel |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | PTFE/Butyl |
| Quantity | 100/Pk. |
| Closure Size | 20 mm |
| For Use With (Equipment) | 20 mm Headspace Vials - MicroLiter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.