Learn More
DWK LIFE SCIENCES™ MicroLiter 20mm Magnetic Large Opening Crimp Top Headspace Vial Seals
Shop All DWK Life Sciences Products

Description
- Magnetic large opening crimp top design for use with 20mm headspace vials
- Available in multiple seal colors including gold and silver
- Multiple septa types available including Butyl, Chemically Inert Butyl, PTFE/Butyl, PTFE/Molded Butyl, Natural PTFE/Blue Silicone, and Tan PTFE/White Silicone
- Available in standard packs of 100 or bulk packs of 1000
- Compatible with a wide range of headspace sampling and chromatography instruments
Specifications
Specifications
| Material (Liner) | Tan PTFE/White silicone |
| Color | Gold |
| Diameter (Metric) Outer | 20 mm |
| Material | Magnetic Steel |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | PTFE/Silicone |
| Quantity | 1000/Cs. |
| Closure Size | 20 mm |
| For Use With (Equipment) | 20 mm Headspace Vials - MicroLiter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.