Learn More
DWK LIFE SCIENCES™ MicroLiter 20 mm Pressure Release Crimp Top Headspace Vial Seals
Shop All DWK Life Sciences Products

Description
- 20 mm aluminum crimp top seals designed for headspace vial applications
- Pressure release design activates at 5.0 Bar for safe headspace sampling
- Available in multiple septa types including Butyl, PTFE/Butyl, PTFE/Molded Butyl, PTFE/Silicone, and Aluminum/Silicone
- Compatible with most headspace autosampler systems (excluding LEAP/CTC)
- Supplied in quantities of 100 per pack
Specifications
Specifications
| Color | Silver |
| Diameter (Metric) Outer | 20 mm |
| Material | Aluminum |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | None |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Quantity | 100/Cs. |
| Closure Size | 20 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.