Learn More
DWK LIFE SCIENCES™ MicroLiter 20mm Tearaway Crimp Top Headspace Vial Seals
Shop All DWK Life Sciences Products

Description
- 20mm tearaway crimp top seals designed for headspace vial applications
- Tearaway tab allows easy removal without additional tools
- Available in multiple septa materials including PTFE/Silicone and no-liner options
- Compatible with 20mm crimp headspace vials for chromatography
- Supplied in quantities of 100 per case
Specifications
Specifications
| Material (Liner) | PTFE/White Silicone |
| Color | Silver |
| Diameter (Metric) Outer | 20 mm |
| Material | Aluminum |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | PTFE/Silicone |
| Quantity | 100/Pk. |
| Closure Size | 20 mm |
| For Use With (Equipment) | 20 mm Headspace Vials - MicroLiter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.