Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Microliter 48 x 2 mL Sealed Aluminum Fixed Angle Rotor for Compact and 1.6 L and 4 L General Purpose Centrifuges
GSA_VA

Catalog No. 75003602 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
48 x 2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-003-602 48 x 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 75-003-602 Supplier Thermo Scientific™ Supplier No. 75003602
  • $4,490.00
    $3,002.65 / Each of 1

    Save $1,487.35

    33% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Support micro-volume protocols, featuring capacity flexibility with adapters ranging from 12 to 24mL

Support micro-volume protocols with the Thermo Scientific™ Microliter 48 x 2mL Sealed Aluminum Fixed Angle Rotor,which features abundant flexibility in regards to capacity, with adapters ranging from 12 to 24mL. Choose from PCR and Microtubes.

Ordering Information:

Tube Adapters sold separately in sets of 24. Contact your Sales Representative for details.

Compatible with:

Thermo Scientific Sorvall™ ST 40/40R, Sorvall Legend™ XT/XTR, Megafuge™ 40/40R, Multifuge™ X3/X3R Centrifuge Series

Recommended for:

DNA, RNA, plasmid, and small volume protein isolation

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Microliter 48 x 2mL Sealed Aluminum Fixed Angle Rotor
Material Aluminum
Type Fixed Angle Rotor
Capacity 48 x 2 mL
Max. RCF 25,314 x g
Max. Speed 15,200 rpm
Radius (Metric) 9.8 cm
Radius (Metric) Min. 5.9 cm
K Factor 556
Max. Tube Length 50 mm
Max. Tube Diameter 11 mm
For Use With (Equipment) Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Sorvall ST 40, Sorvall ST 16, Multifuge X3/X3F, Multifuge X1, Megafuge 40, Megafuge 40/40R, Multifuge X3/X3R Centrifuge Series.
Angle 45°
Certifications/Compliance Biocontainment certified by CAMR™, HPA, Porton Down, U.K.
Biocontainment Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.