Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 76 Series™ 9 mm Autosampler Vial, Cap and Septa Unassembled Kits with FEP/Natural Rubber Septa
SDP

Catalog No. 15111782 Shop All DWK Life Sciences Products
Change view
Click to view available options
Marking Spot:
No
Closure Color:
Blue
Yellow
Color:
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Color
15-111-782 No Blue Clear
15-111-792 No Yellow Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-111-782 Supplier DWK Life Sciences Supplier No. 761020B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MicroLiter 76 Series™ 9 mm Autosampler Vial, Cap and Septa Unassembled Kits with FEP/Natural Rubber Septa offer the convenience of one product number for the vial, cap, and septa. Compatible with the MicroLiter Dispenser. Available in multiple cap colors, with or without writing patch.

  • Unassembled component kits include vial, cap, and septa under one product number for simplified ordering
  • Compatible with the MicroLiter Dispenser
  • 9 mm screw thread vials in 2 mL capacity
  • Available in clear and amber glass vial options
  • FEP/Natural Rubber/FEP septa construction
  • Available in multiple cap colors: Blue, Green, Black, Natural, Red, and Yellow
  • Available with or without writing patch on vial
  • Packed 100 per kit
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Sterility Non-sterile
Volume (Metric) 2 mL
Septum FEP, Natural Rubber
No. per Pack 100
Product Line MicroLiter
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 100/Pk.
Closure Size 9 mm
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 32 mm
Product Type Unassembled Screw Vial Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.