Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 76 Series™ 9 mm Glass Autosampler Vial, Cap and Septa Unassembled Component Kits with Bonded PTFE/Silicone Septa
SDP

Catalog No. 15111944 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-111-944 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-111-944 Supplier DWK Life Sciences Supplier No. 761237B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MicroLiter 76 Series™ 9 mm Glass Autosampler Vial, Cap and Septa Unassembled Component Kits with Bonded PTFE/Silicone Septa offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.

  • Unassembled component kits provide one product number for the vial, cap, and septa
  • Designed to work with the unique MicroLiter Dispenser
  • Available in clear and amber glass vials
  • Multiple cap colors available including blue, green, black, natural, red, and yellow
  • Available with or without writing patch
  • Bonded PTFE/Silicone septa for reliable sealing
  • 9 mm screw thread finish
  • Packed 100 per kit
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit Yes
Sterility Non-sterile
Volume (Metric) 2 mL
Septum Bonded PTFE, Silicone
No. per Pack 100
Product Line MicroLiter
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 100/Pk.
Closure Size 9 mm
Marking Spot Yes
Autoclavable Autoclavable
Height (Metric) 32 mm
Product Type Unassembled Screw Vial Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.