Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 76 Series™ 9 mm Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE Septa
SDP

Catalog No. 15111969 Shop All DWK Life Sciences Products
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Black
Blue
Color:
Amber
Clear
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Color
15-111-969 Yes Black Amber
15-111-769 No Blue Clear
15-111-872 Yes Black Clear
15-111-965 Yes Blue Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-111-969 Supplier DWK Life Sciences Supplier No. 762210K
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MicroLiter 76 Series™ 9 mm Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE Septa offer one product number for vial, cap, and septa. Compatible with the MicroLiter Dispenser. Available in clear or amber glass, multiple cap colors, with or without writing patch.

  • Unassembled component kits provide one product number for the vial, cap, and septa for simplified ordering
  • Compatible with the MicroLiter Dispenser, shipped with both small and large tube adapters
  • 9 mm screw thread finish for secure, reliable closure
  • Available in 2 mL clear and 2 mL amber glass vial options
  • Multiple cap colors available: blue, green, black, natural, red, and yellow for easy sample identification
  • Available with or without writing patch for sample labeling convenience
  • PTFE septa material for broad chemical compatibility
  • Packed 100 per pack
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Sterility Non-sterile
Volume (Metric) 2 mL
Septum PTFE
No. per Pack 100
Product Line MicroLiter
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 100/Pk.
Closure Size 9 mm
Marking Spot Yes
Autoclavable Autoclavable
Height (Metric) 32 mm
Product Type Unassembled Screw Vial Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.