Learn More
DWK Life Sciences MicroLiter 76 Series™ 9mm Vial, Cap, Insert, and Septa Assembled Kits with PTFE Septa
Shop All DWK Life Sciences Products

Description
- Preassembled kits include vial, cap, insert, and PTFE septa, septa installed in cap and cap screwed onto vial for immediate use
- 9mm screw thread vials compatible with common HPLC, LCMS, GC, and GCMS autosamplers
- Available in multiple cap colors including Blue, Green, Black, Natural, Red, and Yellow
- Available with or without writing/marking patch on vial
- Insert options include flat bottom and conical with pulled point styles
- Packed 100 kits per pack
- DWK Life Sciences MicroLiter 76 Series™ quality construction
Specifications
Specifications
| Closure Color | Natural |
| Material (Liner) | PTFE |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 400 μL |
| Septum | PTFE |
| Insert Type | Flat Bottom |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.