Learn More
DWK Life Sciences MicroLiter 76 Series™ 9 mm Vial, Cap and Septa Assembled Kits with ETFE/Silicone Septa
Shop All DWK Life Sciences Products

Description
- Assembled kits are shipped with the septa installed in the cap and the cap screwed onto the vial, saving preparation time
- One product number covers the vial, cap, and septa for simplified ordering
- Available in multiple cap colors: Blue, Green, Black, Natural, Red, and Yellow
- Available with or without a writing patch for easy sample identification
- Choice of clear or amber glass vials to suit light-sensitive sample needs
- 9 mm screw thread finish for secure, reliable closure
- ETFE/Burnt Red Silicone septa for broad chemical compatibility
- Packed 100 per kit
Specifications
Specifications
| Closure Color | Green |
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 2 mL |
| Septum | ETFE, Burnt Silicone |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.