Learn More
DWK Life Sciences MicroLiter 76 Series™ 9 mm Vial, Cap and Septa Assembled Kits with FEP/Natural Rubber Septa
Shop All DWK Life Sciences Products

Description
- Assembled kits include vial, cap, and FEP/Natural Rubber septa shipped ready to use, septa installed in cap and cap screwed onto vial
- 9 mm screw thread format for secure, reliable closure
- Available in clear and amber glass vials for light-sensitive sample protection
- Multiple cap colors available, Blue, Green, Black, Natural, Red, and Yellow, for easy sample identification
- Optional writing patch versions available for direct on-vial labeling
- Packed 100 per kit for convenient ordering and inventory management
Specifications
Specifications
| Closure Color | Yellow |
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 2 mL |
| Septum | FEP, Natural Rubber, FEP |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.