Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 76 Series™ 9 mm Vial, Cap and Bonded LC Septa Assembled Kits with PTFE/Silicone/PTFE Septa
SDP

Catalog No. 15111846 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-111-846 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-111-846 Supplier DWK Life Sciences Supplier No. 761037GRA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MicroLiter 76 Series™ 9 mm Vial, Cap and Bonded LC Septa Assembled Kits with PTFE/Silicone/PTFE Septa offer the convenience of one product number for the vial, cap, and septa, arriving preassembled and ready to use.

  • Assembled kits include vial, cap, and septa under a single product number for simplified ordering
  • Septa are installed in the cap and the cap is screwed onto the vial prior to shipment
  • Features PTFE/Silicone/PTFE bonded LC septa for reliable chromatography performance
  • Available in multiple cap colors and with or without a writing patch
  • 9 mm screw thread format compatible with standard LC autosamplers
  • Packed 100 per pack
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Gray
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit Yes
Sterility Non-sterile
Volume (Metric) 2 mL
Septum Bonded LC PTFE, Silicone
No. per Pack 100
Product Line MicroLiter
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 100/Pk.
Closure Size 9 mm
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 32 mm
Preservative No
Product Type Assembled Screw Vial Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.