Learn More
DWK Life Sciences MicroLiter 76 Series™ 9 mm Vial, Cap and Septa Assembled Kits with PTFE/Silicone/PTFE Septa
Shop All DWK Life Sciences Products

Description
- Preassembled kits include vial, cap, and PTFE/Silicone/PTFE septa ready to use out of the box
- Septa installed in cap and cap screwed on vial for immediate use
- Available in 2 mL clear and 2 mL amber glass vials with 9 mm screw thread finish
- Multiple cap colors available: blue, green, black, natural, red, and yellow for easy sample identification
- Optional writing patch versions available for direct labeling on the vial
- 100 assembled kits per pack
- Compatible with 9 mm (8-425) screw thread autosampler systems
Specifications
Specifications
| Closure Color | Black |
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 2 mL |
| Septum | PTFE, Silicone, PTFE |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.