Learn More
DWK Life Sciences MicroLiter 9 mm Amber Glass Screw Thread Autosampler Vial, Cap, and Septa Assembled Kits with PTFE/Silicone Septa
Shop All DWK Life Sciences Products

Description
- Preassembled kits include amber glass screw thread vial, colored polypropylene cap, and PTFE/Silicone septa
- 9 mm screw thread format compatible with standard autosampler systems
- Amber glass construction protects light-sensitive samples
- Available in multiple cap colors for easy sample identification and organization
- Choice of standard or pre-cut PTFE/Silicone septa formats
- Vials available with writing patch for convenient sample labeling
- Supplied in packs of 100 preassembled units for ready-to-use convenience
Specifications
Specifications
| Closure Color | Yellow |
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 2 mL |
| Septum | PTFE, Silicone |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.