Learn More
DWK LIFE SCIENCES™ MicroLiter 9 mm ILT LC-Clean™ Screw Thread Autosampler Vial Caps with PTFE/Silicone Septa
Shop All DWK Life Sciences Products

Description
- ILT LC-CleanTM screw thread caps designed for 9 mm autosampler vials
- PTFE/Silicone septa provide a reliable, chemically resistant seal
- Pre-cut septa design for consistent needle penetration
- Available in multiple cap colors for easy sample identification
- Supplied in packs of 100
- Suitable for LC and HPLC autosampler applications
Specifications
Specifications
| Color | Blue |
| Diameter (Metric) Outer | 9 mm |
| Material | Polypropylene |
| Pre-slit | Yes |
| Sterility | Non-sterile |
| Septum | PTFE, Silicone |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Quantity | 100/Pk. |
| Closure Size | 9 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.