Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vials, Silanized
SDP

Catalog No. 15111133 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
2 mL
Color:
Clear
Marking Spot:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Marking Spot
15-111-133 2 mL Clear No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-111-133 Supplier DWK Life Sciences Supplier No. 091000S
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Vials only. (Caps are sold separately.)

MicroLiter 9 mm Screw Thread Autosampler Vials, Silanized deliver performance equal to 11 mm crimp-top vials with the convenience of a screw thread closure. Certified for optimal performance and reproducible chromatography results. Available in clear and amber glass with optional writing patch.

  • Performance equal to 11 mm crimp-top vials with the convenience of a screw thread closure
  • Silanized interior surface minimizes analyte adsorption for improved sample recovery
  • Manufactured from Type I borosilicate glass in clear and amber options
  • 9 mm screw thread closure compatible with WHEATON ABC Screw Caps
  • Available with or without writing patch
  • Limited volume inserts available separately
  • Packaged 100 vials per shelf pack
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Sterility Non-sterile
Volume (Metric) 2 mL
Material (Coating) Silanized
No. per Pack 100
Product Line MicroLiter
Quantity 100/Pk.
Closure Size 9 mm
Marking Spot No
For Use With (Equipment) 9 mm Screw Thread Caps - MicroLiter
Autoclavable Not Autoclavable
Height (Metric) 32 mm
Preservative None
Product Type Screw Thread Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.