Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial, Cap, and Septa Assembled Kits with PTFE Septa
SDP

Catalog No. 15111382 Shop All DWK Life Sciences Products
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Black
Blue
Green
Natural
Red
Yellow
Color:
Amber
Clear
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Color
15-111-382 Yes Red Amber
15-111-135 No Blue Clear
15-111-137 No Green Clear
15-111-139 No Black Clear
15-111-141 No Natural Clear
15-111-143 No Red Clear
15-111-145 No Yellow Clear
15-111-231 Yes Blue Clear
15-111-237 Yes Natural Clear
15-111-241 Yes Yellow Clear
15-111-374 Yes Blue Amber
15-111-376 Yes Green Amber
15-111-378 Yes Black Amber
15-111-380 Yes Natural Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 15-111-382 Supplier DWK Life Sciences Supplier No. 092210RA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Streamline your workflow with MicroLiter 9 mm Screw Thread Autosampler Vial, Cap, and Septa Assembled Kits with PTFE Septa. Conveniently preassembled and packaged, these kits are available in multiple cap colors and vial types, with or without a writing patch.

  • Preassembled vial, cap, and septa kits save time and reduce handling errors
  • 9 mm screw thread design for secure, reliable closure
  • Available in clear and amber glass vials
  • Multiple cap colors available: Blue, Green, Black, Natural, Red, and Yellow
  • Available with or without writing patch for easy sample identification
  • PTFE septa for broad chemical compatibility
  • Packed in quantities of 100 per pack
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Red
Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Sterility Non-sterile
Volume (Metric) 2 mL
Septum PTFE
No. per Pack 100
Product Line MicroLiter
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 100/Pk.
Closure Size 9 mm
Marking Spot Yes
Autoclavable Autoclavable
Height (Metric) 32 mm
Product Type Assembled Screw Autosampler Vial Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.