Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial, Cap, and Septa Assembled Kits with PTFE/Silicone Septa
SDP

Catalog No. p-7138203 Shop All DWK Life Sciences Products
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Blue
Yellow
Pre-slit:
No
Yes
Volume (Metric):
1.8 mL
2 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Pre-slit Volume (Metric)
15-111-210 No Blue No 2 mL
15-111-468 Yes Yellow Yes 1.8 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-111-210 Supplier DWK Life Sciences Supplier No. 091036BA
Only null left
Add to Cart
Add to Cart

Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.

Available in multiple colors and septa formats and with or without writing patch.
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Material (Liner) PTFE/Silicone
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE/Silicone
No. per Pack 100
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.