Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial, Cap and Septa Unassembled Component Kits with ETFE/Silicone Septa
Shop All DWK Life Sciences Products

Description
- Unassembled component kits provide the convenience of one product number for the vial, cap, and septa
- Compatible with the MicroLiter Dispenser
- 9mm screwthread format
- ETFE/Silicone septa
- Available in multiple cap colors
- Available with or without writing patch
- 100 components per pack
Specifications
Specifications
| Closure Color | Natural |
| Material (Liner) | ETFE/Burnt Red Silicone |
| Color | Natural |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 2 mL |
| Septum | ETFE/Silicone |
| No. per Pack | 100 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.