Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE Septa
Shop All DWK Life Sciences Products

Description
- Unassembled component kits include vial, cap, and septa under one product number
- Compatible with the MicroLiter Dispenser
- 9mm screwthread finish
- PTFE septa
- Available in multiple cap colors: Blue, Green, Black, Natural, Red, and Yellow
- Available with or without writing patch
- 100 units per pack
Specifications
Specifications
| Closure Color | Yellow |
| Material (Liner) | PTFE |
| Color | Yellow |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 2 mL |
| Septum | PTFE |
| No. per Pack | 100 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.