Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE/Silicone/PTFE Septa
Shop All DWK Life Sciences Products

Description
- Unassembled component kits combine vial, cap, and septa under one product number for simplified ordering
- 9mm screwthread format with PTFE/Silicone/PTFE septa
- Available in multiple cap colors: Blue, Green, Black, Natural, Red, and Yellow
- Options available with or without writing patch on vial
- Compatible with the unique MicroLiter Dispenser
- Pack quantity: 100 per kit
Specifications
Specifications
| Closure Color | Blue |
| Material (Liner) | PTFE/Silicone/PTFE |
| Color | Blue |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 2 mL |
| Septum | PTFE/Silicone/PTFE |
| No. per Pack | 100 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.