Learn More
DWK Life Sciences MicroLiter 9 mm Conical Concentrator Screw Thread Autosampler Vial, Cap and Septa Unassembled Component Kits
Shop All DWK Life Sciences Products

Description
- Unassembled component kits combine vial, cap, and septa under one product number for simplified ordering
- Designed to work with the unique MicroLiter Dispenser
- Available in multiple colors
- Available in multiple septa formats
- Available with or without writing patch
Specifications
Specifications
| Closure Color | Blue |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | Yes |
| Sterility | Non-sterile |
| Volume (Metric) | 1.8 mL |
| Septum | Bonded PTFE, Silicone |
| No. per Pack | 100 |
| Closure Material | Polypropylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.