Learn More
DWK LIFE SCIENCES™ MicroLiter 9mm Screwthread Autosampler Vial Caps with ETFE/Silicone Septa
Shop All DWK Life Sciences Products

Description
- 9mm screw-thread design for secure, leak-resistant closure on compatible autosampler vials
- ETFE/burnt red silicone septa provide excellent chemical resistance and reliable sample integrity
- Available in multiple cap colors (blue, green, black, natural, red, yellow) for easy sample identification and organization
- Available in standard packs of 100 or bulk pails of 2000 to suit laboratory throughput requirements
- Supplied by DWK Life Sciences under the MicroLiter brand
Specifications
Specifications
| Material (Liner) | ETFE/Burnt Red Silicone |
| Color | Yellow |
| Diameter (Metric) Outer | 9 mm |
| Material | Polypropylene |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | ETFE/Silicone |
| Quantity | 100 |
| Closure Size | 9 mm |
| For Use With (Equipment) | 9 mm Autosampler Vials - MicroLiter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.