Learn More
DWK LIFE SCIENCES™ MicroLiter 9 mm Screw Thread Autosampler Vial Caps with FEP/Natural Rubber Septa
Shop All DWK Life Sciences Products

Description
- 9 mm screw thread caps designed for use with autosampler vials
- FEP/Natural Rubber septa construction for reliable chemical compatibility and secure sealing
- Available in multiple cap colors: Blue, Green, Black, Natural, Red, and Yellow for easy sample identification
- Available in standard pack size of 100 or bulk pail of 2000 to suit varying throughput needs
- Supplied by DWK Life Sciences under the MicroLiter brand
Specifications
Specifications
| Color | Yellow |
| Diameter (Metric) Outer | 9 mm |
| Material | Polypropylene |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | FEP/Natural Rubber/FEP |
| No. per Pack | 2000 |
| Product Line | MicroLiter |
| Quantity | 2000/Pk. |
| Closure Size | 9 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.