Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ MicroLiter 9mm Screwthread Autosampler Vial Caps with PTFE/Silicone/PTFE Septa
SDP

Catalog No. 15111107 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Black
Blue
Green
Natural
Red
Yellow
Product Type:
Screw Cap
Quantity:
100
100/Cs.
100/Pk.
2000/Cs.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type Quantity
15-111-107 Green Screw Cap 100
15-111-104 Blue Screw Cap 100/Pk.
15-111-105 Blue Screw Cap 2000/Cs.
15-111-108 Green Screw Cap 2000/Cs.
15-111-110 Black Screw Cap 100/Pk.
15-111-111 Black Screw Cap 2000/Cs.
15-111-113 Natural Screw Cap 100
15-111-114 Natural Screw Cap 2000/Cs.
15-111-115 Natural Screw Cap 100/Cs.
15-111-116 Red Screw Cap 100/Pk.
15-111-117 Red Screw Cap 2000/Cs.
15-111-120 Yellow Screw Cap 2000/Cs.
15-111-121 Yellow Screw Cap 100/Cs.
15-111-119 Yellow Screw Cap 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 15-111-107 Supplier DWK LIFE SCIENCES™ Supplier No. 090040G
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

MicroLiter 9mm Screwthread Autosampler Vial Caps with PTFE/Silicone/PTFE Septa are designed for use with 9mm screw thread autosampler vials. Available in multiple cap colors and package sizes to suit your chromatography workflow needs.

  • 9mm screw thread design for secure, leak-resistant closure on compatible autosampler vials
  • PTFE/Silicone/PTFE tri-layer septa construction provides chemical resistance and reliable septum performance
  • Available in multiple cap colors: Blue, Green, Black, Natural, Red, and Yellow for easy sample identification
  • Available in standard packs of 100 and bulk pails of 2000 to suit laboratory throughput requirements
  • ScrewTin cap format available in packs of 100 for select color options
  • Suitable for HPLC and other autosampler chromatography applications
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Silicone/PTFE
Color Green
Diameter (Metric) Outer 9 mm
Material Polypropylene
Pre-slit No
Sterility Non-sterile
Septum PTFE/Silicone/PTFE
Quantity 100
Closure Size 9 mm
For Use With (Equipment) 9 mm Autosampler Vials - MicroLiter
Autoclavable Autoclavable
Product Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.