Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Vials
- Autosampler Vials, Inserts, and Closures
- Chromatography Autosampler Vial Caps Only
- DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial Caps with PTFE/Silicone Septa
DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial Caps with PTFE/Silicone Septa
Catalog No. 15111066
Shop All DWK Life Sciences Products

Change view
Click to view available options
Color:
Black
Blue
Green
Natural
Red
Yellow
Septum:
Bonded PTFE, Silicone
PTFE, Silicone
Pre-slit:
No
Yes
No. per Pack:
100
2000
23 product options available for selection
| Catalog No. | Color | Septum | Pre-slit | No. per Pack |
|---|---|---|---|---|
| 15-111-066 | Blue | PTFE, Silicone | No | 100 |
| 15-111-067 | Blue | PTFE, Silicone | No | 2000 |
| 15-111-069 | Green | PTFE, Silicone | No | 100 |
| 15-111-070 | Green | PTFE, Silicone | No | 2000 |
| 15-111-072 | Black | PTFE, Silicone | No | 100 |
| 15-111-073 | Black | PTFE, Silicone | No | 2000 |
| 15-111-075 | Natural | PTFE, Silicone | No | 100 |
| 15-111-076 | Natural | PTFE, Silicone | No | 2000 |
| 15-111-078 | Red | PTFE, Silicone | No | 100 |
| 15-111-079 | Red | PTFE, Silicone | No | 2000 |
| 15-111-081 | Yellow | PTFE, Silicone | No | 100 |
| 15-111-082 | Yellow | PTFE, Silicone | No | 2000 |
| 15-111-086 | Blue | PTFE, Silicone | Yes | 100 |
| 15-111-087 | Blue | PTFE, Silicone | Yes | 2000 |
| 15-111-089 | Green | PTFE, Silicone | Yes | 100 |
| 15-111-090 | Green | PTFE, Silicone | Yes | 2000 |
| 15-111-091 | Black | PTFE, Silicone | Yes | 100 |
| 15-111-092 | Black | PTFE, Silicone | Yes | 2000 |
| 15-111-093 | Natural | PTFE, Silicone | Yes | 100 |
| 15-111-096 | Red | PTFE, Silicone | Yes | 100 |
| 15-111-097 | Red | PTFE, Silicone | Yes | 2000 |
| 15-111-098 | Yellow | PTFE, Silicone | Yes | 100 |
| 15-111-100 | Blue | Bonded PTFE, Silicone | Yes | 100 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
Specifications
Specifications
| Color | Blue |
| Material | Polypropylene |
| Pre-slit | No |
| Septum | PTFE, Silicone |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Closure Size | 9 mm |
| For Use With (Equipment) | 9 mm Autosampler Vials - MicroLiter |
| Product Type | Screw Cap |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?