Learn More
DWK LIFE SCIENCES™ MicroLiter 9 mm Screw Thread Autosampler Vial Caps with PTFE/Silicone Septa
Shop All DWK Life Sciences Products

Description
- 9 mm screw thread design for secure, consistent closure on compatible autosampler vials
- PTFE/Silicone septa provide a chemically resistant, low-extractable seal suitable for HPLC and GC autosampler applications
- Available in multiple colors (Blue, Green, Black, Natural, Red, Yellow) for easy sample identification and organization
- Available in standard packs of 100 or bulk pail packs of 2000 for high-throughput laboratories
- Pre-slit septum option available for needle penetration without coring
- DWK Life Sciences MicroLiter brand quality for dependable autosampler performance
Specifications
Specifications
| Color | Yellow |
| Diameter (Metric) Outer | 9 mm |
| Material | Polypropylene |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | PTFE, Silicone |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Quantity | 100/Pk. |
| Closure Size | 9 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.