Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vials
SDP

Catalog No. 15111224 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1.8 mL
2 mL
Color:
Amber
Clear
Marking Spot:
No
Yes
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Marking Spot
15-111-224 2 mL Clear Yes
15-111-128 2 mL Clear No
15-111-335 1.8 mL Clear No
15-111-368 2 mL Amber Yes
15-111-467 1.8 mL Amber Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 15-111-224 Supplier DWK Life Sciences Supplier No. 091200
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Vials only. (Caps are sold separately.)

MicroLiter 9 mm Screw Thread Autosampler Vials deliver performance equal to 11 mm crimp-top vials with the convenience of a screw thread closure. Certified clean and dependable, they ensure optimal performance and reproducible chromatography results.

  • Performance equal to 11 mm crimp-top vials with the convenience of a screw thread closure
  • Certified clean to ensure reliable sample transfer from prep lab to autosampler
  • Identical, dependable vials designed for optimal performance and reproducible results
  • Available in clear and amber glass to suit light-sensitive and standard samples
  • Standard and high recovery formats available to maximise sample retrieval
  • Optional writing patch for easy sample identification
  • Inserts available for use with low-volume samples
  • MicroLiter is a WHEATON brand by DWK Life Sciences
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Sterility Non-sterile
Volume (Metric) 2 mL
Material (Coating) Untreated
No. per Pack 100
Product Line MicroLiter
Quantity 100/Pk.
Closure Size 9 mm
Marking Spot Yes
For Use With (Equipment) 9 mm Screw Thread Caps - MicroLiter
Autoclavable Autoclavable
Height (Metric) 32 mm
Preservative None
Product Type Screw Thread Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.