Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vials With Insert
SDP

Catalog No. 15111370 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
300 μL
350 μL
400 μL
Color:
Amber
Clear
Insert Type:
Glass with Pulled Point
Glass with Spring
Glass, Flat Bottom
Glass, Fused
Polypropylene with Spring
Marking Spot:
No
Yes
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Insert Type Marking Spot
15-111-370 350 μL Amber Glass, Fused Yes
15-111-129 300 μL Clear Glass with Spring No
15-111-130 350 μL Clear Glass with Pulled Point No
15-111-131 300 μL Clear Polypropylene with Spring No
15-111-225 300 μL Clear Glass with Spring Yes
15-111-227 350 μL Clear Glass, Fused Yes
15-111-228 400 μL Clear Glass, Flat Bottom Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 15-111-370 Supplier DWK Life Sciences Supplier No. 092200102
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MicroLiter 9mm Screwthread Autosampler Vials With Insert deliver performance equal to 11mm crimp-top vials with the convenience of a screw thread closure. Certified clean, identical, and dependable for reproducible autosampler results.

  • Performance equal to an 11mm crimp-top vial with the convenience of a screw thread closure
  • Certified clean to Class 10,000 for consistent, reproducible results
  • Available in clear and amber Type I borosilicate glass
  • Multiple insert styles available: conical with spring, conical with pulled point, conical fused, and flat bottom
  • Polypropylene conical insert option also available
  • 9mm screw thread closure requirement for secure sealing
  • Accepted throughout the industry for automated sample handling systems
  • Supplied in packs of 100
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Sterility Non-sterile
Volume (Metric) 350 μL
Insert Type Glass, Fused
Material (Coating) Untreated
Base Style Conical
Quantity 100
Closure Size 9 mm
Marking Spot Yes
For Use With (Equipment) 9 mm Screw Thread Caps - MicroLiter
Autoclavable Not Autoclavable
Height (Metric) 32 mm
Preservative None
Product Type Crimp Top Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.