Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 9mm Screwthread Polypropylene Autosampler Vial, Cap and Septa Unassembled Kits with PTFE/Silicone Septa
SDP

Catalog No. 15111332 Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Color:
Blue
Natural
Pre-slit:
No
Yes
Volume (Metric):
300 μL
1.0 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Pre-slit Volume (Metric)
15-111-332 Natural No 300 μL
15-111-333 Blue Yes 1.0 mL
15-111-334 Blue Yes 300 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-111-332 Supplier DWK Life Sciences Supplier No. 091330N100
Add to Cart
Add to Cart

Unassembled component kits offer the convenience of one product number for the polypropylene vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.

Available in multiple colors and septa formats and with or without writing patch.
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Natural
Material (Liner) PTFE/Silicone
Diameter (Metric) Outer 12 mm
Material Polypropylene
Pre-slit No
Volume (Metric) 300 μL
Septum PTFE/Silicone
No. per Pack 100
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.