Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 9 mm Solid Black Screwthread Vial Caps with PTFE/F217 Liner (foamed PE between two solid PE layers)
SDP

Catalog No. 15111064 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-111-064 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-111-064 Supplier DWK Life Sciences Supplier No. 090023KS
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

For use with MicroLiter 9mm Screwthread Vials

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Rubber
Color Black
Material Polypropylene
Pre-slit No
Septum PTFE/F217 Liner (foamed PE between two solid PE layers)
Quantity 100
Closure Size 9 mm
For Use With (Equipment) 9 mm Vials - MicroLiter
Product Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.