Learn More
DWK LIFE SCIENCES™ MicroLiter 9mm Solid Natural Screwthread Autosampler Vial Caps
Shop All DWK Life Sciences Products

Description
- Solid natural screwthread caps designed for 9mm autosampler vials
- Compatible with HPLC, GC, LC-MS, and GC-MS autosamplers
- Screw thread closure provides secure, reliable sealing performance
- Part of the MicroLiter range from DWK Life Sciences, accepted throughout the chromatography industry
- Suitable for use with standard 12 x 32mm format autosampler vials
Specifications
Specifications
| Color | Natural |
| Diameter (Metric) Outer | 9 mm |
| Material | Polypropylene |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | None |
| Quantity | 100 |
| Closure Size | 9 mm |
| For Use With (Equipment) | 9 mm Autosampler Vials - MicroLiter |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.