Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter EZ-Decappers™ Hand Operated Vial Cappers and Decappers
SDP

Catalog No. 15111625 Shop All DWK Life Sciences Products
Change view
Click to view available options
Type:
Crimping Tool
Decapper
Size:
11 mm
20 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Size
15-111-625 Crimping Tool 20 mm
15-111-626 Decapper 20 mm
15-111-481 Crimping Tool 11 mm
15-111-482 Decapper 11 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-111-625 Supplier DWK Life Sciences Supplier No. 200000CEZ
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MicroLiter EZ-Decappers™ Hand Operated Cappers and Decappers by MicroLiter are easy-to-use tools for crimping and decrimping chromatography vial closures.

TRUSTED_SUSTAINABILITY

Specifications

Compatible Storage Tubes Tubes with 20 mm Caps
Operation Manual
Type Crimping Tool
For Use With (Equipment) MicroLiter Headspace Vials
Size 20 mm
Material Borosilicate Glass (Type 1)
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.