Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter Limited Volume Inserts for 9mm and 11mm Autosampler Vials, Silanized
SDP

Catalog No. 15111480 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric) Insert:
300 μL
350 μL
Base Style:
Conical with Pulled Point
Conical with Spring
Flat Bottom
Size (Metric) Opening:
9 mm
11 mm
Quantity:
100/Pk.
1000/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Insert Base Style Size (Metric) Opening Quantity
15-111-480 350 μL Flat Bottom 11 mm 100/Pk.
15-111-472 300 μL Conical with Spring 11 mm 100/Pk.
15-111-476 350 μL Conical with Pulled Point 11 mm 100/Pk.
15-111-006 350 μL Conical with Pulled Point 9 mm 1000/Pk.
15-111-005 350 μL Conical with Pulled Point 9 mm 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 15-111-480 Supplier DWK Life Sciences Supplier No. 110000300S
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MicroLiter Limited Volume Inserts for 9mm and 11mm Autosampler Vials, Silanized are made from Type 1 borosilicate glass and meet strict tolerances. Conical, spring, and flat bottom styles assist in consistent sampling of low-volume samples.

  • Silanized Type 1 borosilicate glass construction for reduced analyte adsorption
  • Meets strict dimensional tolerances for reliable autosampler performance
  • Compatible with 9mm and 11mm autosampler vials
  • Available in conical pulled-point, conical with attached plastic spring, and flat bottom configurations
  • Approved for LC and GC applications
  • Available in standard (100-pack) and bulk (1000-pack) quantities
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 6 mm
Material Borosilicate Glass (Type 1)
Sterility Non-sterile
Volume (Metric) 400 μL
Size (Metric) Opening 11 mm
Volume (Metric) Insert 350 μL
Base Style Flat Bottom
Quantity 100/Pk.
Marking Spot No
For Use With (Equipment) 11 mm Autosampler Vials - MicroLiter
Autoclavable Autoclavable
Height (Metric) 31 mm
Product Type Flat Bottom Insert
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.