Learn More
DWK Life Sciences MicroLiter Polypropylene Limited Volume Inserts for 11 mm Autosampler Vials, Untreated
Shop All DWK Life Sciences Products

Description
- Made from 100% virgin medical grade polypropylene
- Designed for use with 11 mm autosampler vials
- Sized to fit the inside diameter of the vial neck, keeping inserts vertical during sampling
- Available in flat bottom, conical, and plastic spring-loaded configurations
- Supports consistent sampling of low-volume samples
- Untreated surface suitable for a wide range of sample types
Specifications
Specifications
| Color | Clear |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Volume (Metric) | 300 μL |
| No. per Pack | 100 |
| Volume (Metric) Insert | 300 μL |
| Base Style | Conical with Spring |
| Product Line | MicroLiter |
| Quantity | 100/Cs. |
| Marking Spot | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.