Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter Glass Limited Volume Inserts for 11 mm Autosampler Vials, Untreated
GSA_VASDP

Catalog No. 15111475 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric) Insert:
300 μL
350 μL
Base Style:
Conical with Pulled Point
Conical with Spring
Flat Bottom
No. per Pack:
100
1000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Insert Base Style No. per Pack
15-111-475 350 μL Conical with Pulled Point 1000
15-111-470 300 μL Conical with Spring 100
15-111-471 300 μL Conical with Spring 1000
15-111-474 350 μL Conical with Pulled Point 100
15-111-478 350 μL Flat Bottom 100
15-111-479 350 μL Flat Bottom 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15-111-475 Supplier DWK Life Sciences Supplier No. 110000101B
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

MicroLiter limited volume inserts are made from Type 1 borosilicate glass or polypropylene and meet strict tolerances. Conical inserts, inserts with plastic springs, and flat bottom inserts are available to assist in consistent sampling of low-volume samples.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Borosilicate Glass (Type 1)
No. per Pack 1000
Volume (Metric) Insert 350 μL
Base Style Conical with Pulled Point
Product Line MicroLiter
For Use With (Equipment) 11 mm Autosampler Vials - MicroLiter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.