Learn More
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Individual wells can be pipetted without leaving residue
- Flat bottom enables precise optical measurements
- Suitable for transmission measurements
Specifications
Specifications
| Barcode | Alphanumeric |
| Breakapart | Single break |
| Binding Property | High Binding |
| Format | Strip Plate |
| Array | 8 x 12 |
| Binding Type | High Binding |
| Color | Clear, Yellow |
| Product Type | Single-break Strip Plate |
| Material | Polystyrene |
| Volume (Metric) Well | 20 to 300 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
