Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Micrometer Torque Wrench, 1 in, 140-700 ft-lbs, 1 ea

Catalog No. 501920168
Encompass

The Proto J6022B Micrometer Adjustable Torque Wrench features a 1 in drive and an English range of 140–700 ft-lbs. It is designed for standard industrial torque applications including general industry, heavy equipment, and maintenance.

  • Calibrated to +/- 4% clockwise and +/- 6% counterclockwise at 20% to 100% of full scale
  • Manual loading for calibration
  • Micrometer style
  • Increments of 2 lbs
  • Torque range: 140–700 ft-lbs
  • Overall length: 46-54/64 in
  • Head width: 2-5/8 in
  • Head depth: 2-5/16 in
  • Meets ASME B107.300-2010 specification
  • Full polish finish

Catalog No. 50-192-0168 Supplier MSC Supplier No. 36980852
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Proto J6022B Micrometer Adjustable Torque Wrench features a 1 in drive and an English range of 140–700 ft-lbs. It is designed for standard industrial torque applications including general industry, heavy equipment, and maintenance.

  • Calibrated to +/- 4% clockwise and +/- 6% counterclockwise at 20% to 100% of full scale
  • Manual loading for calibration
  • Micrometer style
  • Increments of 2 lbs
  • Torque range: 140–700 ft-lbs
  • Overall length: 46-54/64 in
  • Head width: 2-5/8 in
  • Head depth: 2-5/16 in
  • Meets ASME B107.300-2010 specification
  • Full polish finish

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.