Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Micrometer Torque Wrench, 1/2 in, 40-200 Nm, 1 ea

Catalog No. 501920189
Encompass

This micrometer torque wrench is designed for precise fastening applications, featuring a 1/2 in drive and providing accurate torque measurements in Newton Meters. It is a ratcheting micrometer adjustable wrench, suitable for professional use.

  • Wrench type: Micrometer torque wrench
  • Torque measurement type: Newton meter
  • Drive size: 1/2 in
  • Minimum torque: 40 Nm
  • Maximum torque: 200 Nm
  • Overall length: 21-1/2 in
  • Head type: Ratchet
  • Adjustable micrometer design
  • Country of origin: United States

Catalog No. 50-192-0189 Supplier MSC Supplier No. 38362299
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This micrometer torque wrench is designed for precise fastening applications, featuring a 1/2 in drive and providing accurate torque measurements in Newton Meters. It is a ratcheting micrometer adjustable wrench, suitable for professional use.

  • Wrench type: Micrometer torque wrench
  • Torque measurement type: Newton meter
  • Drive size: 1/2 in
  • Minimum torque: 40 Nm
  • Maximum torque: 200 Nm
  • Overall length: 21-1/2 in
  • Head type: Ratchet
  • Adjustable micrometer design
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.