Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Micrometer Torque Wrench, 3/8 in, 16-80 Nm, 1 ea

Catalog No. 501920252
Encompass

This micrometer torque wrench features a 3/8 in drive and measures torque in Newton Meters, offering a range from 16.000 Nm to 80.000 Nm. It is designed with a ratchet head for versatile applications.

  • Minimum torque: 16.000 Nm
  • Maximum torque: 80.000 Nm
  • Drive size: 3/8 in
  • Overall length: 15-1/2 in
  • Head type: Ratchet
  • Ratcheting micrometer adjustable

Catalog No. 50-192-0252 Supplier MSC Supplier No. 38362273
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This micrometer torque wrench features a 3/8 in drive and measures torque in Newton Meters, offering a range from 16.000 Nm to 80.000 Nm. It is designed with a ratchet head for versatile applications.

  • Minimum torque: 16.000 Nm
  • Maximum torque: 80.000 Nm
  • Drive size: 3/8 in
  • Overall length: 15-1/2 in
  • Head type: Ratchet
  • Ratcheting micrometer adjustable

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.