Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ MICROMAN™ E Capillary Pistons PROMO

Catalog No. F148180GPM Shop All Gilson Products
Change view
Click to view available options
Quantity:
182/Pk.
576/Pk.
960/Pk.
Volume (Metric):
1 to 10 μL
10 to 100 μL
100 to 1000 μL
20 to 50 μL
3 to 25 μL
50 to 250 μL
Model:
CP10
CP100
CP1000
CP1000ST
CP100ST
CP10ST
CP25
CP250
CP250ST
CP25ST
CP50
CP50ST
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Volume (Metric) Model
F148180GPM 182/Pk. 100 to 1000 μL CP1000ST
F148014GPM 960/Pk. 50 to 250 μL CP250
F148313GPM 960/Pk. 1 to 10 μL CP10ST
F148314GPM 960/Pk. 10 to 100 μL CP100
F148315GPM 960/Pk. 10 to 100 μL CP100ST
F148560GPM 182/Pk. 100 to 1000 μL CP1000
F148712GPM 576/Pk. 3 to 25 μL CP25ST
F148714GPM 576/Pk. 50 to 250 μL CP250ST
F148012GPM 960/Pk. 3 to 25 μL CP25
F148013GPM 960/Pk. 20 to 50 μL CP50
F148312GPM 960/Pk. 1 to 10 μL CP10
F148713GPM 576/Pk. 20 to 50 μL CP50ST
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. F148180GPM Supplier Gilson™ Supplier No. F148180GPM
Add to Cart
Add to Cart

MICROMAN™ E Capillary Pistons provide reproducible, reliable results even with the most viscous or volatile liquids.

  • Recommended for reproducible, reliable results even with the most viscous or volatile liquids.
  • Made specifically for Gilson™ MICROMAN™ E pipets.
  • Available in a wide range of volumes and designs, both in sterilized and standard versions, to suit your needs.

Specifications

Volume (Metric) 100 to 1000 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Model CP1000ST
Length (English) 5.35 in.
Length (Metric) 70.44 mm
Format Box
Tip Style Positive Displacement
Packaging Box
Quantity 182/Pk.
Product Type Capillary Piston
Disposable Single-use
For Use With (Equipment) Gilson Microman
Material Polypropylene
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.