Learn More
Description
MICROMAN E positive displacement pipettes with capillary pistons offer highest precision when pipetting problem liquids such as oils, cosmetics, blood, glycerol, radioactive samples, RNA, DNA, and more.
- Ergonomic design to increase pipetting performance.
- Patented QuickSnap feature for Capillary Piston fitting System.
- Volume securing button to reduce risk of accidental volume change during pipetting cycles.
- Comfortable and easy to use with new handle shape and added finger hook.
- Fully visible volumeter.
- Large pushbutton for allows easy aspirate and dispense.
- For complete and rapid pipetting of viscous, volatile, dense, hot or cold liquids.
- Avoids leaks when pipetting volatile (high vapor pressure) liquids.
- Avoid cross-contamination or residual sample carry-over.
Specifications
Specifications
| Compatible Tips | CP1000, CP1000ST |
| Autoclavable | Autoclavable |
| Color | Blue |
| Material | Polypropylene |
| Model | M1000E |
| Number of Channels | 1 |
| Type | Positive Displacement Pipette |
| Volume (Metric) | 100 to 1000 μL |
| For Use With (Application) | Pipetting viscous, volatile, and problem liquids |
| Length (English) | 4.25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.