Learn More
Description
- Acetal polymer construction
- Large compartment measuring 24 × 27mm is perfect even for needle biopsies
- Recessed lid is specially designed to lie flush with top surface of cassette, which allows cassettes to be labeled on the Shandon™ MicroWriter™ series automatic labelers with the lids on
- Cassette writing face is at a 45° angle
- Cases of 10 tubes of 75 cassettes each with lids attached
Specifications
Specifications
| Pore Style | Small Square Pore |
| Writing Face Angle | 45° |
| Color | White |
| Length (Metric) | 24 mm |
| Width (Metric) | 27 mm |
| Material | Acetal Polymer |
| Product Type | Biopsy Cassette |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.