Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Micrometer Stand, Vertical, 125 mm to 300 mm, 1 ea

Catalog No. 5000515483
Encompass

This vertical micrometer stand provides a stable, heavy-duty base for bench-top measurement tasks. Designed for use with hand micrometers or other gauges, it enables efficient operation in batch or mass production environments, allowing both hands to remain free for positioning workpieces and performing measurements.

  • Designed for batch or mass production measurements in manufacturing and quality assurance
  • Heavy steel base provides a steady platform for accurate measurements
  • Keeps both hands free for operating the micrometer and positioning the workpiece
  • Vertical type configuration
  • Supports micrometer ranges from 125 mm to 300 mm (5 in. to 12 in.)
  • Stand height of 435 mm (17.12 in.)

Catalog No. 50-005-15483 Supplier MSC Supplier No. 99830549
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This vertical micrometer stand provides a stable, heavy-duty base for bench-top measurement tasks. Designed for use with hand micrometers or other gauges, it enables efficient operation in batch or mass production environments, allowing both hands to remain free for positioning workpieces and performing measurements.

  • Designed for batch or mass production measurements in manufacturing and quality assurance
  • Heavy steel base provides a steady platform for accurate measurements
  • Keeps both hands free for operating the micrometer and positioning the workpiece
  • Vertical type configuration
  • Supports micrometer ranges from 125 mm to 300 mm (5 in. to 12 in.)
  • Stand height of 435 mm (17.12 in.)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.