Learn More
Description
The Micromotor Drill is designed for stereotaxic surgery and is suitable for use with mice and rats.
Key Features:
- Selectable voltage: 110 V or 220 V
- Maximum speed: 38,000 rpm
- Control features include a power on/off switch, forward/reverse rotation switch, manual or foot speed control, speed adjustment dial, and an overload protector with a red light and beeping alarm
- Includes drill bit with 0.2 mm head diameter and 0.2 mm head length
- Compatible with 51730 Just for Mouse™ Stereotaxic, 51600 Lab Standard™ Stereotaxic, and 51500 New Standard™ Stereotaxic Instruments
Specifications
Specifications
| For Use With (Application) | Neuroscience |
| Animal | Mouse, Rat |
| Model | For up to 38,000 rpm |
| Includes | Drill bits |
| Type | Micromotor Drill |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
