Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ AboutFace™ Make-Up Remover
BIOPHARMASDP

Catalog No. 19149324 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Dimensions (L x W):
3 x 3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-149-324 3 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-149-324 Supplier Micronova™ Supplier No. MMR01
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A poly-blend cleansing wipe that is pre-moistened with a gentle, alcohol-free cleansing lotion, designed for the face and hands. Wipes are individually packaged and ideal for Pre-Gown Rooms.

The Micronova About Face™ Cleansing Wipes can be used as an effective make-up remover or as a pre-cleaning wipe to remove surface soil prior to gloving or sanitizing hands.

  • Individually packaged, poly blend cleansing wipe
  • Pre-moistened with a gentle, alcohol-free cleansing lotion
  • Highly effective as make-up remover
  • Removes surface soil prior to gloving or sanitizing hands
  • Ideal for Pre-Gown Rooms
  • Biodegradable

Specifications

Product Type Pre-saturated Face Wipe
Length (English) 3 in.
Length (Metric) 7.6 cm
Width (English) 3 in.
Width (Metric) 7.6 cm
Material Poly Blend
Autoclavable Not Autoclavable
Color White
Content And Storage Store at ambient temperature
Disposable Single-use
Description Biodegradable Synthetic Wipe
Dimensions (L x W) 3 x 3 in.
For Use With (Application) For Make up Removal, Remove Surface Grime, Pre-Moistened Cleansing Wipe
Packaging Quantity 250/Cs.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.