Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Adjustable Angle Adapters
SDP

Catalog No. 19161940 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Dimensions:
20.3 x 3.8 cm (8 x 1.5 in.)
33 x 3.8 cm (13 x 1.5 in.)
48.3 x 3.8 cm (19 x 1.5 in.)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions
19-161-940 20.3 x 3.8 cm (8 x 1.5 in.)
19-161-911 33 x 3.8 cm (13 x 1.5 in.)
19-161-912 48.3 x 3.8 cm (19 x 1.5 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-161-940 Supplier Micronova™ Supplier No. QDAH08
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

SSU, STAEH, STAH series of handles and Micronova mop adapters and specialty tools

These stainless steel, adjustable angle adapters feature a Delrin™ plastic hinge used to create an adjustable angled shape between a handle and mop adapter to comfortably clean above and below fixtures, as well as, inside isolators and containment hoods.

The Micronova Adjustable Angle Adapters are collapsible handles that are designed to deal with the specific space limitations of isolators and containment hoods. The unique design allows the operator to fit the collapsed handle into the pass-through and, once inside, extend the hinge to reach all surfaces within. The adapter can also connect to a Universal Handle to effectively and comfortably reach over, under and around obstacles in the cleanroom or controlled environment.

  • Stainless steel adjustable angle handle adapter
  • Delrin™ plastic hinge can fold onto itself or be set to a fixed angle
  • Corrosion-resistant, 304 electropolished stainless steel
  • Designed to more easily reach to clean inside isolators and containment hoods
  • Option to connect additional sections for multiple angles
  • Quick Disconnect feature attaches to mop adapters and handles
  • Connects to Micronova QD Mop Adapters and QD Handles
  • Available in 8, 13 and 19-inch sizes
  • Autoclavable

Specifications

Dimensions 20.3 x 3.8 cm (8 x 1.5 in.)
Product Type Mop Handle
Color Gray
Length (English) 8 in.
Sterility Non-sterile
Length (Metric) 20.3 cm
Autoclavable Autoclavable
Width (Metric) 3.8 cm
Width (English) 1.5 in.
Resistant To Chemicals
Disposable Reusable
Quantity 1/Pk.
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Application) Cleaning and Sanitizing Cleanroom and Controlled Environments
Color-coded No
Material Electropolished Stainless Steel (304), Polyethylene, Polyethylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.